54-piece Driver Bit Set
Shockwave™Impact Duty™ 54-piece Driver Bit Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 600-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wear guard Tip™ protects fit over the life of the bit
- Optimized shock zone™ absorbs peak torque and prevents breaking
- Shockwave impact duty™ driver bit set - 54PC
- Custom alloy76™ steel is engineered to extend bit life
- Precise fit custom machined tip prevents stripping and reduces wobble
- Shock Zones™ are optimized in both length and width across all tip types for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- No warranty
Specifications
- Application:
- All Purpose, Drilling
- Bit Sizes:
- 1 in, 1/8 in, 2 in, 3 in, 3-1/2 in, 3/8 in, 5/16 in, 5/32 in, 9/64 in
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Red/Black
- Depth:
- 10-8/25 in
- Drill Bit Type:
- Driver
- Length:
- 1-1/2 in
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 54 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 1.53 lb
- Width:
- 8-29/50 in