Drill Bit
Shockwave™Impact Duty™ Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel is engineered to extend bit life
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Designed for use with impact drivers and drill drivers
Specifications
- Application:
- Drilling
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Silver
- Height:
- 16-19/50 in
- Length:
- 4 in
- Material:
- Custom Alloy76 Steel, Alloy Steel
- Number of Pieces:
- 100 Piece
- Weight:
- 3.57 lb
- Width:
- 15-6/25 in