Socket 1-Tool
Shockwave™Impact Duty™ Socket 1-Tool
Frequently Purchased Together
Product Details
Product Details
- Chromoly steel and custom heat treatment for maximum durability in high torque applications
- Radius corners: Drives on flats to reduce stripping and breakage
- Thin wall construction for impact strength in tight clearance applications
- Shockwave impact duty accessories
- Optimized for use with 1/2 in drive impact wrenches, drivers, ratchets, and adapters
- Deep SAE impact socket
- 6-Point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Lifetime guarantee covers impact sockets and extensions only
- Meets ASME industry standards
- Stamped and ink filled diameter markings for wear resistance
Specifications
- Application:
- Cutting
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- Height:
- 1-14/25 in
- Length:
- 1-7/100 in
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/8 in
- Tool Type:
- Socket
- Weight:
- 0.70 lb
- Width:
- 5-1/10 in
- WrenchType:
- Socket