Socket Adapter
Shockwave™Impact Duty™ Socket Adapter
Frequently Purchased Together
Product Details
Product Details
- Dual hole design and groove for easier attachment
- Made with forged impact steel for durability in high torque applications
- Laser etched markings for easy identification
- Meets ASME industry standards
- Optimized for use with 1/2" drive impact wrenches
- Ball detent design for superior impact socket retention
- 1/2" drive - 3/4" drive impact socket adapter
- Optimized for use with 3/4" drive impact sockets
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in - 3/4 in
- Drive Type:
- Impact
- Height:
- 1-9/50 in
- Length:
- 1-89/100 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Socket Adapter
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 1-9/50 in