Socket Extension Set
Shockwave™Impact Duty™ Socket Extension Set
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Optimized for use with 1/2" drive impact wrenches
- Dual hole design and groove for easier attachment
- Ball detent design for superior impact socket retention
- Meets ASME industry standards
- Laser etched part number
- Made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Laser etched markings for easy identification
- Lifetime guarantee covers impact sockets and extensions only
- For use with impact sockets
- 1/2" drive 3", 6", and 10" extensions for further reach
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 13-29/50 in
- Length:
- 10 in
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 3 Piece
- Socket Size:
- 1/2 in
- Tool Type:
- Socket Extension Set
- UL Listed:
- No
- Weight:
- 1.823 lb
- Width:
- 5-94/100 in