Socket Set
Shockwave™Impact Duty™ Socket Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
- Set comes in PACKOUT™ Organizer
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Kit includes 14 Deep SAE Sockets and 3 Impact Socket Accessories. The following sizes are included: 1/4", 9/32", 5/16", 11/32",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1/4" hex to 3/8" square Socket Adapter, 3" extension, 3/8" Universal Joint
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Removable Tray for easy storage in tool chests
- Meets ASME Industry Standards
Documents
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black/Red
- Depth:
- 16-1/5 in
- Drive Size:
- 3/8 in
- Drive Type:
- Impact
- Height:
- 2-1/2 in
- Length:
- 16-1/5 in
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 17 Piece
- Socket Size:
- 1/4 in, 15/16 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- Weight:
- 6.74 lb
- Width:
- 9-4/5 in