Socket Set
Shockwave™Impact Duty™ Socket Set
Frequently Purchased Together
Product Details
Product Details
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Set comes in PACKOUT™ Organizer
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Kit includes 15 Deep SAE Sockets . The following sizes are included: ",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2"
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Removable Tray for easy storage in tool chests
- Meets ASME Industry Standards
Documents
Specifications
- ASME:
- Yes
- Application:
- Torque Applications
- Brand Model Compatibility:
- PACKOUT™
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black/Red
- Depth:
- 15-1/5 in
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 4-3/5 in
- Length:
- 15-1/5 in
- Material:
- Chrome Molybdenum Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 15 Piece
- Number of Tools Included:
- 15
- Origin:
- Global
- Socket Size:
- 1/2 in
- Tool Type:
- Socket Set
- Weight:
- 11.87 lb
- Width:
- 9-4/5 in
- WrenchType:
- Impact