Socket Set
Shockwave™Impact Duty™ Socket Set
Frequently Purchased Together
Product Details
Product Details
- Stamped and ink filled diameter markings for wear resistance
- Dual hole design and groove for easier attachment
- Lifetime guarantee covers impact sockets and extensions only
- 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Non-slip hex geometry to prevent socket and fastener rounding
- Laser etched part number
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black/Red
- Drive Size:
- 3/8 in
- Drive Type:
- Impact
- Height:
- 10-51/100 in
- Length:
- 16-1/3 in
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 43 Piece
- Socket Size:
- 3/8 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- Weight:
- 9.39 lb
- Width:
- 2-4/5 in