Socket Set
Shockwave™Impact Duty™ Socket Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 156-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kit includes 8 deep SAE sockets. The following sizes are included: 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Impact resistant case with nest ability for easy stacking and storage
- Laser etched part number
- Lifetime guarantee covers impact sockets and extensions only
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Interchangeable clips for rail customization
- 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black/Red
- Drive Size:
- 3/4 in
- Drive Type:
- Impact
- Height:
- 11-3/100 in
- Length:
- 10-4/5 in
- Material:
- Forged Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 8 Piece
- Socket Size:
- 3/4 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- Weight:
- 14.44 lb
- Width:
- 2-1/2 in