Universal Joint
Shockwave™Impact Duty™ Universal Joint
Frequently Purchased Together
Product Details
Product Details
- 15 Degree Swivel for access In hard to reach places
- Dual hole design and groove for easier attachment
- Made with forged impact steel for durability in high torque applications
- Pin-less design for increased durability
- Laser etched markings for easy identification
- Ball detent design for superior impact socket retention
- For use with Impact Sockets
- Meets ASME Industry Standards
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Length:
- 2-12/25 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Universal Joint
- UL Listed:
- No
- Weight:
- 0.425 lb