Size AAA Alkaline Battery Head Lamp
Size AAA Alkaline Battery Head Lamp
Frequently Purchased Together
Product Details
Product Details
- IP54: water and dust resistant
- Wide flood beam pattern
- 3 light output modes for optimal brightness and runtime
- High mode: 300-Lumens- 4.0 hours., medium mode: 150-Lumens- 8.5 hours., low mode: 25-Lumens- 31 hours
- 7-position tilting light head for directing light
- Includes (4) clips for hard hat attachment
- Powered by (3) AAA batteries (included)
- Limited lifetime warranty (excludes batteries)
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black, Red
- Height:
- 1-29/50 in
- Length:
- 2-43/100 in
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Microfiber
- Number Of Hours:
- 4 h
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.23 lb
- Width:
- 1-2/25 in