Size L Cotton and Rubber Carpentry, Dipped, High Dexterity Applications, Light Material Handling, Maintenance, Winter Reusable Winter Lined Gloves in Black and Red
Size L Cotton and Rubber Carpentry, Dipped, High Dexterity Applications, Light Material Handling, Maintenance, Winter Reusable Winter Lined Gloves in Black and Red
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 1800-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Warm acrylic terry liner
- Secure dual liner
- 15 gauge better dexterity
- ANSI cut level 2
- EN511: X1X
- EN388: 2242B
- Sandy latex finish for grip performance
- 10 gauge inner liner for warmth
- Breathable and comfortable glove design
- 15 gauge outer liner for dexterity
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 4-49/100 in
- Glove Size:
- L
- Glove Type:
- Carpentry, Dipped, High Dexterity Applications, Light Material Handling, Maintenance, Winter
- Height:
- 1-3/10 in
- Length:
- 4-1/2 in
- Material:
- Cotton, Rubber
- Material Type:
- Latex, Terry
- Reusable:
- Yes
- Width:
- 10-2/5 in