This product requires certification to purchase.

Size L Nitrile, Multi-Purpose, Outdoor Gloves

You last purchased this on
 
Milwaukee®

Size L Nitrile, Multi-Purpose, Outdoor Gloves

  • Fast #
  • Part #M48228927
  • Item #9610969
  • Manufacturer Part #48-22-8927
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Size L Nitrile, Multi-Purpose, Outdoor Gloves

  • Fast #
  • Part #M48228927
  • Item #9610969
  • Manufacturer Part #48-22-8927
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 3240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reinforced nitrile coating between thumb and index finger
  • 15 gauge for better dexterity
  • EN 388 - 4242B
  • Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
  • High performance polyethylene is knit into the gloves for cut protection
  • Up to 50% more puncture resistant
  • ANSI cut level 2
  • Nitrile coated for better grip
  • Breathable glove design
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A2
Coating:
Sandy Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Glove Size:
L
Glove Type:
Automotive, Gardening, Construction, Work, Hardware, Law Enforcement, Mechanic, Motorsports, Multi-Purpose, Outdoor
Material:
Plastic
Material Type:
HPPE, Nylon