This product requires certification to purchase.

Speed Feed Wood Bit Set 6 Piece

You last purchased this on
 
Milwaukee®

Speed Feed Wood Bit Set 6 Piece

  • Fast #
  • Part #M48130600
  • Item #4843875
  • Manufacturer Part #48-13-0600
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Speed Feed Wood Bit Set 6 Piece

  • Fast #
  • Part #M48130600
  • Item #4843875
  • Manufacturer Part #48-13-0600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Efficient: up to 10X faster drilling than flat boring bits
  • Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
  • Clean holes: double wing spurs permit cleaner hole cutting
  • Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
  • Requires Certification

Specifications

Bit Sizes:
7/8 in, 5/8 in, 3/4 in, 1-1/4 in, 1/2 in, 1 in
Color Finish Name:
Silver
Height:
1-4/5 in
Length:
8-19/20 in
Material:
Alloy Steel, High Speed Steel
Number of Pieces:
6 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Speed Feed Wood Bit
Weight:
1.45 lb
Width:
7-7/20 in