SPEED SLOT®
Package Quantity Info:
Each: 1 Case: 24 Pallet: 2880-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable
- Includes two removable, replaceable feed screws
Specifications
- Application:
- Cutting, Drilling
- Bit Diameter(s) (In):
- 1-3/4 in
- Collection:
- SPEED SLOT®
- Color Finish Name:
- Silver
- Drill Bit Type:
- Forstner
- Drilling Depth (in):
- 4-3/4 in
- Height:
- 6 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Self Feed Bit
- Weight:
- 0.92 lb
- Width:
- 4 in