This product requires certification to purchase.

Steel 16 in. 17 oz. Framing Hammer

You last purchased this on
 
Milwaukee®

Steel 16 in. 17 oz. Framing Hammer

  • Fast #
  • Part #M48229017
  • Item #7286028
  • Manufacturer Part #48-22-9017
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Steel 16 in. 17 oz. Framing Hammer

  • Fast #
  • Part #M48229017
  • Item #7286028
  • Manufacturer Part #48-22-9017
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Most durable grip construction
  • Smooth face
  • Magnetic nail set
  • Requires Certification

Documents


Specifications

Claw Type:
Straight Claw
Color Finish Name:
Silver
Hammer Type:
Framing
Handle Length (in):
16 in
Handle Material:
Steel
Head Material:
Forged Steel
Head Weight:
17 oz
Height:
1-1/2 in
Length:
16-1/8 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Framing Hammer
Weight:
1.9 lb
Width:
5-3/4 in