Straight Pipe Wrench with Aluminum I-Beam Ergonomic Grip Handle
Straight Pipe Wrench with Aluminum I-Beam Ergonomic Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- New-to-world design featuring high leverage handle
- Overbite Jaw allows for largest gripping surface
- Dual coil springs for maximum durability and tool life
- OVERBITE JAW™ allows for largest gripping surface
- Ergonomic Handle Design that helps prevent fatigue and slip
- Jaw Capacity 1-1/2"
Specifications
- Application:
- Fastening
- Color Finish Name:
- Silver, Black
- Handle Material:
- Aluminum
- Handle Type:
- Ergonomic
- Height:
- 1-1/4 in
- Length:
- 18-1/2 in
- Material:
- Aluminum
- Maximum Capacity:
- 1-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-1/2 in
- Tool Type:
- Pipe Wrench
- Weight:
- 1.6 lb
- Width:
- 2-3/4 in