Switch blade Selfeed Bit
Switch blade Selfeed Bit
Package Quantity Info:
Each: 1 Case: 24 Pallet: 2400-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Superior performance: blades are easily replaced to provide a new bit on demand
- Longer bit life: replacement blades made with hardened steel increases bit life
- Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
- Easy size reference: bit and blades are engraved for quick and easy size identification
- Works on all types of wood
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1-1/2 in
- Color Finish Name:
- Silver
- Height:
- 3 in
- Length:
- 7-22/25 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 43/100 in
- Shank Style:
- Hex
- Weight:
- 0.6 lb
- Width:
- 3-3/4 in