Tape Measure
This product has been replaced by
Manufacturer Part #48-22-1025M
Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Not available
Product Details
Product Details
- Up to 15' of reach
- Magnet holds to EMT & steel studs
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip reduces pocket tearing
- Lanyard-ready for quick and easy tethering
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Case Material:
- ABS Plastic
- Coating:
- Anti-tear, Nylon
- Color Finish Name:
- Black, Red, Yellow
- GSA Approved:
- No
- Height:
- 3-3/20 in
- Length:
- 25 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tape Measure
- Weight:
- 0.68 lb
- Width:
- 1 in