9V Infrared Temp Gun Thermometer
Temp-Gun™ 9V Infrared Temp Gun Thermometer
Frequently Purchased Together
Product Details
Product Details
- Premium LCD display for clear readings
- Fully bumpered nose, shielded LCD Survives 6 ft drops
- Clear button functions, easy setup
- User-configurable High/Low Temperature Alert
- Over molded grip for easy handling
- +/-1.8% Accuracy
- 0.1 Deg F display resolution
Specifications
- Application:
- Cutting
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Collection:
- Temp-Gun™
- Color Finish Name:
- Black, Red
- Height:
- 7-7/50 in
- Length:
- 1-77/100 in
- Material:
- Plastic
- Maximum Temperature:
- 1022
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Temperature Range:
- -22 to 1022 Deg F
- Tool Type:
- Temp Gun
- Weight:
- 11.5 oz
- Width:
- 5-53/100 in