This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

Temp-Gun™

  • Fast #
  • Part #M227820
  • Item #7005041
  • Manufacturer Part #2278-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Temp-Gun™

  • Fast #
  • Part #M227820
  • Item #7005041
  • Manufacturer Part #2278-20
5 out of 5 Customer Rating

X Points
Color Finish Name: Black, Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 32
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Measures surface temperatures -22?F to 1022?F for use in a variety of applications
  • 12:1 distance-to-spot ratio measures a 1 ft. spot from 12 ft. way
  • Premium LCD display for clear readings
  • User-configurable high/low temperature alert
  • Fully bumpered nose, shielded LCD survives 6 Ft. ft drops
  • Hold, max, min, avg, diff modes
  • Clear button functions, easy setup
  • Over molded grip for easy handling
  • .95 Fixed emissivity
  • M12™ System compatible
  • Requires Certification

Specifications

Application:
Temperature
Battery Type:
Lithium-ion
Collection:
Temp-Gun™
Color Finish Name:
Black, Red
Height:
6-22/25 in
Length:
1-41/50 in
Material:
Plastic
Maximum Temperature:
1022
Number of Tools Included:
1
Power Source:
Battery
Temperature Range:
-22 to 1022 Deg F
Tool Type:
Temp Gun
Volts:
12V
Weight:
0.922 lb
Width:
6-929/1000 in