This product requires certification to purchase.

6 in. 10 TPI Reciprocating Saw Blade 5 Pack

You last purchased this on
 
Milwaukee®

The Torch™ 6 in. 10 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005712
  • Item #2249905
  • Manufacturer Part #48-00-5712
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

The Torch™ 6 in. 10 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005712
  • Item #2249905
  • Manufacturer Part #48-00-5712
4.8 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.04 in
Blade Type:
Reciprocating Saw
Collection:
The Torch™
Color Finish Name:
Silver, Red
Height:
6 in
Length:
21/500 in
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
Weight:
0.35 lb
Width:
1 in