7 TPI Reciprocating Saw Blade with Carbide Teeth
The Torch™ 7 TPI Reciprocating Saw Blade with Carbide Teeth
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1800-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Carbide teeth for 50x life in thick metal
- 25% More carbide per tooth for longest life
- 7 TPI for fast efficient cutting in thick and extreme metals
- 1 In. Tall for demolition
- 7 TPI for fast efficient cutting of thick and extreme metals
- Carbide teeth for longer life and greater versatility
- Fast in cast iron
- Made in USA
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 1 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20 in
- Collection:
- The Torch™
- Color Finish Name:
- Silver, Red
- Height:
- 2-9/25 in
- Length:
- 7-91/100 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 7
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.573 lb
- Width:
- 2 in