This product requires certification to purchase.

9 in. 7 TPI Reciprocating Saw Blade with Carbide Teeth

You last purchased this on
 
Milwaukee®

The Torch™ 9 in. 7 TPI Reciprocating Saw Blade with Carbide Teeth

  • Fast #
  • Part #M48005202
  • Item #7360061
  • Manufacturer Part #48-00-5202
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

The Torch™ 9 in. 7 TPI Reciprocating Saw Blade with Carbide Teeth

  • Fast #
  • Part #M48005202
  • Item #7360061
  • Manufacturer Part #48-00-5202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Carbide teeth for 50x life in thick metal
  • 25% More carbide per tooth for longest life
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • 1 In. Tall for demolition
  • 7 TPI for fast efficient cutting of thick and extreme metals
  • Carbide teeth for longer life and greater versatility
  • Fast in cast iron
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
1 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1/20 in
Collection:
The Torch™
Color Finish Name:
Silver, Red
Height:
13/25 in
Length:
11-47/50 in
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/2 in
Teeth Per Inch:
7
Tool Type:
Reciprocating Blade
Weight:
0.814 lb
Width:
2 in