This product requires certification to purchase.

12 in. 7 TPI Reciprocating Saw

You last purchased this on
 
Milwaukee®

The Torch™ Sawzall® 12 in. 7 TPI Reciprocating Saw

  • Fast #
  • Part #M48005203
  • Item #7360062
  • Manufacturer Part #48-00-5203
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

The Torch™ Sawzall® 12 in. 7 TPI Reciprocating Saw

  • Fast #
  • Part #M48005203
  • Item #7360062
  • Manufacturer Part #48-00-5203
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 in. tall for demolition
  • 7 TPI for fast efficient cutting of thick & extreme metals
  • Carbide teeth for longer life & greater versatility
  • Fast in cast iron
  • 25% more Carbide per tooth for longest life
  • 7% larger gullets for rapid chip removal
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
12 in
Blade Material:
Carbide
Blade Thickness (in):
1 in
Blade Type:
Reciprocating Saw
Collection:
The Torch™ Sawzall®
Number of Tools Included:
1
Teeth Per Inch:
7