9 in. Reciprocating Saw Blade 1 Piece (Pack of 25)
The Torch™ Sawzall® 9 in. Reciprocating Saw Blade 1 Piece (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- 25 blades per pack
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 1 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 21/500 in
- Collection:
- The Torch™ Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1 in
- Length:
- 9 in
- Material:
- Bi-metal
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 25
- Shank Size:
- 1/2 in
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.11 lb
- Width:
- 1 in