This product requires certification to purchase.

Duct Sheet Metal Reciprocating Saw Blade 5 Pack

You last purchased this on
 
Milwaukee®

The Torch™ Sawzall® Duct Sheet Metal Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005786
  • Item #4513362
  • Manufacturer Part #48-00-5786
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

The Torch™ Sawzall® Duct Sheet Metal Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005786
  • Item #4513362
  • Manufacturer Part #48-00-5786
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • 5 blades per pack
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Collection:
The Torch™ Sawzall®
Color Finish Name:
Silver, Red
Height:
8-19/20 in
Length:
3/4 in
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
24
Tool Type:
Reciprocating Blade
Weight:
0.35 lb
Width:
2 in