This product requires certification to purchase.

9 in. 6 TPI Reciprocating Saw Blade 3-Piece (Pack of 3)

Milwaukee®

The Wrecker™ 9 in. 6 TPI Reciprocating Saw Blade 3-Piece (Pack of 3)

  • Fast #
  • Part #M48005372
  • Item #9817146
  • Manufacturer Part #48-00-5372
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

The Wrecker™ 9 in. 6 TPI Reciprocating Saw Blade 3-Piece (Pack of 3)

  • Fast #
  • Part #M48005372
  • Item #9817146
  • Manufacturer Part #48-00-5372
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fastest multi-material blade
  • 2x life versus carbide teeth blades
  • Milwaukee® Nitrus Carbide™ technology for fastest cuts and longest life
  • Cuts through the widest variety of materials: Wood with nails and screws, roofing material, plaster and drywall, rigid conduit and black pipe
  • 6TPI design for best material versatility
  • Fang Tip™ design for fastest plunge cuts in woods, plaster and drywall
  • 1/2 in universal tang
  • Available in 6 in, 9 in and 12 in lengths
  • Made in the USA
  • Best blade for residential demolition projects
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Nitrus Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Coating:
Carbide
Collection:
The Wrecker™
Color Finish Name:
Red, Black
Height:
11/20 in
Length:
2 in
Material:
Carbide
Number of Pieces:
3 Piece
Package Quantity:
Pack of 3
Shank Size:
1/2 in
Teeth Per Inch:
6
Tool Type:
Reciprocating Saw
UPC:
045242742585
Weight:
0.365 lb
Width:
11-3/4 in