This product requires certification to purchase.

9 in. Reciprocating Saw

You last purchased this on
 
Milwaukee®

The Wrecker™ 9 in. Reciprocating Saw

  • Fast #
  • Part #M48005706
  • Item #2819678
  • Manufacturer Part #48-00-5706
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

The Wrecker™ 9 in. Reciprocating Saw

  • Fast #
  • Part #M48005706
  • Item #2819678
  • Manufacturer Part #48-00-5706
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • New blade profile with the ability to bend and maintain its shape
  • Nail protecting feature built into the tooth design
  • Aggressive tooth and blade design for increased speed in woods and metals
  • Blade profile optimized for fast plunging
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
The Wrecker™
Color Finish Name:
Silver, Red
Height:
1 in
Length:
9 in
Package Quantity:
Pack of 5
Teeth Per Inch:
7/11
Tool Type:
Reciprocating Blade
Weight:
0.46 lb
Width:
1 in