This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

Torex®

  • Fast #
  • Part #M48222610
  • Item #5146963
  • Manufacturer Part #48-22-2610
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Torex®

  • Fast #
  • Part #M48222610
  • Item #5146963
  • Manufacturer Part #48-22-2610
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal cores: up to 4X stronger
  • Precision machined driving tips
  • Longer shanks for improved visibility and extended reach
  • Chrome plated shanks increase tool life by reducing corrosion
  • 360-degree rotating back caps
  • Color coded markings for easy identification
  • Durable case with robust zipper
  • Requires Certification

Specifications

Collection:
Torex®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drive Size:
Combination
Handle Material:
Plastic
Handle Type:
Rubber-overmold
Height:
1-1/2 in
Length:
6 in
Material:
Metal
Package Quantity:
Piece of 6
Tool Type:
Screwdriver
Weight:
0.8 lb
Width:
11-1/2 in