Plumbing 25 ft. Auger
Trapsnake™ Plumbing 25 ft. Auger
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 6 Pallet: 120-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CABLE DRIVE™ automatic feed and retract
- Cable Lock for maximum control
- Compatible with M12™ TRAPSNAKE™ driver for optimized power
- Best for use on 1/2 in - 2 in drain lines
- Ideal for sinks, bathtubs and showers?
- Inline design for easy maneuvering
- Cable capacity 1/4 in x 25’?
- Fully enclosed drum: Best protection and mess containment
- Part of the TRAPSNAKE™ interchangeable powered auger system. One system for urinals, toilets, and sinks?
- Replacement cables available: Drop head cable (48-53-2578) & bulb head cable (48-53-2579 included)
Specifications
- Application:
- Plumbing
- Cable Length (ft):
- 25 ft
- Collection:
- Trapsnake™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Diameter:
- 1/4 in
- Handle Material:
- Plastic
- Handle Type:
- Straight
- Height:
- 7-1/2 in
- Length:
- 11 in
- Material:
- Plastic
- Maximum Cleaning Distance:
- 2 ft
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in - 2 in
- Tool Type:
- Auger
- Weight:
- 4.50 lb
- Width:
- 7-1/2 in