This product requires certification to purchase.

Tube Cutter

You last purchased this on
 
Milwaukee®

Tube Cutter

  • Fast #
  • Part #M48224204
  • Item #9305400
  • Manufacturer Part #48-22-4204
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Tube Cutter

  • Fast #
  • Part #M48224204
  • Item #9305400
  • Manufacturer Part #48-22-4204
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Double Ground V-Shaped Blade - For cleaner cuts on 1" Tubing (Patent Pending)
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Category:
Silver Tones
Color Finish Name:
Red
Cutting Capacity:
1 in
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Standard
Height:
1 in
Length:
9 in
Material:
Plastic, Rubber, Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Global
Tool Type:
Hand Tool
Weight:
1 lb
Width:
3 in