This product requires certification to purchase.

14 x 2 in. Pipe Wrench

You last purchased this on
 
Milwaukee®

Unidoor Plus 14 x 2 in. Pipe Wrench

Brand image
You last purchased this on
 
Milwaukee®

Unidoor Plus 14 x 2 in. Pipe Wrench

  • Fast #
  • Part #M48227114
  • Item #7187014
  • Manufacturer Part #48-22-7114
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Overbite jaw - largest gripping surface and have capacity of 2 in
  • Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms
  • Through hardened jaws deliver increased grip and tooth durability
  • Tether-ready handle loop
  • Requires Certification

Documents


Specifications

Application:
Cutting
Collection:
Unidoor Plus
Color Finish Name:
Silver
Handle Material:
Steel
Handle Type:
Ergonomic
Height:
1-9/10 in
Length:
14 in
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
2 in
Tool Type:
Pipe Wrench
Weight:
3.6 lb
Width:
19-9/20 in



Customers Also Bought
1–6 of 18 items
Part #R31395
Item #371535
3.3 out of 5 Customer Rating
Requires Certification
Part #M48227210
Item #7505821
4.5 out of 5 Customer Rating
Requires Certification
Part #RIT60610
Item #1672993
4.4 out of 5 Customer Rating
Requires Certification
Part #M48227400
Item #7057015
4.2 out of 5 Customer Rating
Requires Certification
Part #M48226101
Item #5132596
4.8 out of 5 Customer Rating
Requires Certification
Part #M48221502
Item #8090262
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48227210
Item #7505821
4.5 out of 5 Customer Rating
Requires Certification
Part #M48227185
Item #7785030
3.7 out of 5 Customer Rating
Requires Certification
Part #M48227314
Item #7057011
3.8 out of 5 Customer Rating
Requires Certification
Part #M48227186
Item #7785031
4.8 out of 5 Customer Rating
Requires Certification
Part #M48227171
Item #7785033
4 out of 5 Customer Rating
Requires Certification
Part #M48227214
Item #7239317
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing