This product requires certification to purchase.

1/2 in. Stainless Steel Reduced Port Threaded 2000# Ball Valve

You last purchased this on
 
Milwaukee Valve

10 Series 1/2 in. Stainless Steel Reduced Port Threaded 2000# Ball Valve

  • Fast #
  • Part #M10SS0D02LLD
  • Item #4149410
  • Manufacturer Part #19502
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

10 Series 1/2 in. Stainless Steel Reduced Port Threaded 2000# Ball Valve

  • Fast #
  • Part #M10SS0D02LLD
  • Item #4149410
  • Manufacturer Part #19502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification

Specifications

ASME:
ASME B16.34
Clean Bagged:
No
Collection:
10 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
450
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve