This product requires certification to purchase.

1 in. Bronze Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

105 1 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M105G
  • Item #22487
  • Manufacturer Part #105 - 100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

105 1 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M105G
  • Item #22487
  • Manufacturer Part #105 - 100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 720
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bronze gate valve, 125 SWP – 200 WOG, threaded ends
  • Conforms to MSS SP-80, Type 1
  • Not intended for use in potable water
  • Gland packed
  • Non-shock
  • Non-rising stem (1/4? – 3?)
  • Stainless steel springs
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B283 C37700, ASTM B62
Collection:
105
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
2-3/4 in
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-14/25 in
MSS:
MSS SP-80 Type 1
Material:
Bronze
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
2.02 lb
Width:
1 in