3/4 in. Bronze Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

105 3/4 in. Bronze Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

105 3/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M105F
  • Item #21623
  • Manufacturer Part #105 - 34
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Conforms to MSS SP-80, Type 1
  • Not intended for use in potable water
  • Bronze gate valve, 125 SWP – 200 WOG, threaded ends
  • Industrial service
  • Stainless steel springs
  • Non-shock
  • Gland packed
  • Requires Certification

Specifications

ASTM:
ASTM B-283 C37700, ASTM B-62
Application:
Commercial
Collection:
105
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
2-1/2 in
Handle Material:
Malleable Iron
Height:
3-63/100 in
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-81/100 in
MSS:
MSS SP-80 Type 1
Material:
Bronze
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
0.8 lb
Width:
3/8 in