1 in. Bronze Threaded Gate Valve
1150 1 in. Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 14 Pallet: 1120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze gate valve, 150 SWP – 300 WOG, threaded ends
- Conforms to MSS SP-80, Type 2
- Not intended for use in potable water
- Gland packed
- Non-shock
- General service
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B124 C37700, ASTM B283 C37700, ASTM B62
- Collection:
- 1150
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Malleable Iron
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-14/25 in
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988177376
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.12 lb
- Width:
- 1 in