This product requires certification to purchase.

1-1/4 in. Bronze Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

1182 1-1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1182H
  • Item #1095651
  • Manufacturer Part #1182 - 114
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

1182 1-1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1182H
  • Item #1095651
  • Manufacturer Part #1182 - 114
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 640
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 300# SWP, 1000# WOG
  • Non-shock
  • Solid wedge disc
  • Union bonnet
  • Gland packed
  • Heavy duty service
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B124 C37700, ASTM B283 C37700, ASTM B61
Collection:
1182
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Length (in):
3-11/25 in
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-19/50 in
MSS:
MSS SP-80 Type 2
Material:
Bronze, Copper Nickel
Maximum Temperature:
550
NSF Certified:
No
Pressure - High:
1000, 300
Pressure Class:
1000#, 300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Nickel Copper Alloy
Valve Size:
1-1/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
4.86 lb
Width:
1-1/4 in