6 in. Cast Iron Flanged Check Valve
1800 Series 6 in. Cast Iron Flanged Check Valve
Frequently Purchased Together
Product Details
Product Details
- Brass body construction
- All stainless steel spring
- Adjustable range 50 to 175 psi
- Designed for protection against excessive pressure build up
- Buna-N disc and O-ring
- Calibrated adjustment feature for setting valve to required relief pressure
- Inlet (bottom), male NPT threaded
- Outlet (side), female NPT threaded
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372 2016, ANSI B16.1
- ASTM:
- ASTM A-126
- Collection:
- 1800 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Silent Check Valve
- Weight:
- 78.88 lb