1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
20 Series 1 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Locking lever for safety lockout
- Multiple V-ring stem packing arrangement for longer packing life
- Vent hole in ball slot for cavity venting
- Mounting pad for easy actuation
- Blow-out proof stem
- Meets latest ASME, MSS-SP and ASTM specifications
- PTFE body seal
- NACE compliant for sour gas service
- Cantilever seat design for low operating torque
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351, ASTM A-744 CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 20 Series
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-1/4 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Plastic, Stainless Steel
- Material Type:
- CF8M, PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- NXT
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No