2 in. Stainless Steel Reduced Port FNPT 1500# Ball Valve
20 Series 2 in. Stainless Steel Reduced Port FNPT 1500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking lever for safety lockout
- Multiple V-ring stem packing arrangement for longer packing life
- Vent hole in ball slot for cavity venting
- Mounting pad for easy actuation
- Blowout proof stem
- Meets latest ASME, MSS-SP and ASTM specifications
- PTFE body seal/except on 22 Series
- NACE compliant for sour gas service
- Cantilever seat design for low operating torque
- 22 Series offers sealed welded body to tailpiece construction
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM A-744 CF8M
- Clean Bagged:
- No
- Collection:
- 20 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- Height:
- 2-91/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-13/20 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, A351, CF8M, NXT
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 150#, 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Sour Gas, Steam, Water
- UL Listed:
- No
- UPC:
- 697988658974
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- NXT
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.72 lb
- Width:
- 1-1/2 in
- cUPC Certified:
- No