2 in. Bronze Reduced Port NPT 600# Ball Valve
20BB Series 2 in. Bronze Reduced Port NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- V-ring stem packing
- 2000 WOG
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- 20BB Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve