This product requires certification to purchase.

3/4 in. Bronze Reduced Port NPT 600# Ball Valve

Milwaukee Valve

20BB Series 3/4 in. Bronze Reduced Port NPT 600# Ball Valve

  • Fast #
  • Part #M20BS0R02LLF
  • Item #4149330
  • Manufacturer Part #3103
3.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

20BB Series 3/4 in. Bronze Reduced Port NPT 600# Ball Valve

  • Fast #
  • Part #M20BS0R02LLF
  • Item #4149330
  • Manufacturer Part #3103
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • V-ring stem packing
  • 600 WOG
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Clean Bagged:
No
Collection:
20BB Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
697988254176
Valve Body Style:
2 piece
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve