This product requires certification to purchase.

1-1/4 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

You last purchased this on
 
Milwaukee Valve

30 Series 1-1/4 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #M30SS1F03LXHAH
  • Item #7238373
  • Manufacturer Part #39695A
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

30 Series 1-1/4 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #M30SS1F03LXHAH
  • Item #7238373
  • Manufacturer Part #39695A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Locking lever for safety lockout
  • Multiple v-ring stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • TFE/graphite body seal
  • Blowout proof stem
  • NACE compliant for sour gas service
  • Cantilever seat design for low operating torque
  • Meets ASME, MSS-SP and ASTM specifications
  • Mounting pad for easy actuation
  • Three piece Stainless Steel ball valve, 1000 WOG, FNPT/socket-weld ends
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 1000
ASTM:
ASTM A-276, ASTM A-351 CF8M, ASTM A-479, ASTM A-744 CF8M, ASTM F-593
Clean Bagged:
No
Collection:
30 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
Height:
3-9/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-3/4 in
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
316, CF8M, PTFE, Multi-Fill PTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250, 1000
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Extended Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Fill PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.24 lb
Width:
1-23/50 in