This product requires certification to purchase.

1 in. Stainless Steel Full Port FNPT 2000# Ball Valve

You last purchased this on
 
Milwaukee Valve

35 Series 1 in. Stainless Steel Full Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M35FSS0NLLG
  • Item #7050126
  • Manufacturer Part #35FSS0NLL -100
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

35 Series 1 in. Stainless Steel Full Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M35FSS0NLLG
  • Item #7050126
  • Manufacturer Part #35FSS0NLL -100
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Locking lever for safety lockout
  • Live loaded adjustable stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • Standard grounded ball and stem
  • ISO 5211 mounting pad for easy actuation
  • Flexible graphite body seals
  • NACE compliant for sour gas service
  • Blow-out proof stem
  • Fire safe to API 607 6th Ed
  • Cantilever seat design for low operating torques
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Type 304, ASTM A-216 Grade WCB, ASTM A-276 Type 304, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-582 Type 303
BAA Compliant:
No
Clean Bagged:
No
Collection:
35 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Compliant Not Certified
Length:
3-37/50 in
MA Approved:
No
MSS:
MSS SP-110, MSS SP-72
Material:
Graphite, Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
150
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Locking Latch Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
NXT
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Width:
2-59/100 in
cUPC Certified:
No