1 in. Bronze Threaded Check Valve
509 1 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 21 Pallet: 1785-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- General service
- 125# SWP, 200# WOG
- End connection: Sweat
- Material: Bronze
- Horizontal swing
- Brass disc 3/8? – 1 1/2?
- Conforms to MSS SP-80 , Type3
- Not intended for use in potable water
- Non-Shock
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
- Collection:
- 509
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 2 in
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/4 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass, Stainless Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.36 lb
- Width:
- 1 in