This product requires certification to purchase.

2 in. Bronze Threaded Check Valve

Milwaukee Valve

509 2 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M509K
  • Item #25014
  • Manufacturer Part #509 - 200
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

509 2 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M509K
  • Item #25014
  • Manufacturer Part #509 - 200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 544
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • General service
  • 125# SWP, 200# WOG
  • End connection: Sweat
  • Material: Bronze
  • Horizontal swing
  • Brass disc 3/8? – 1 1/2?
  • Conforms to MSS SP-80 , Type3
  • Not intended for use in potable water
  • Non-Shock
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
Collection:
509
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
2-81/100 in
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-3/4 in
MSS:
MSS SP-80
Material:
Bronze, Brass, Stainless Steel
Maximum Temperature:
250
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
697988280502
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
Bronze
Valve Operator:
Lever
Valve Port Opening:
Dual Port
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Type:
Swing Check Valve
Weight:
4.27 lb
Width:
2 in