3/4 in. Bronze Threaded Check Valve
509 3/4 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2320-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 14" - 24": 150 psi/10.3 bar non-shock cold working pressure
- Class 125 wafer end connections
- To be installed between standard flat face flanges
- Valve pressure rating 2" - 12": 250 psi/17.2 bar non-shock cold working pressure
- Maximum temperature 180° F / 82° C
- Resilient Buna-N seat molded to body
- Spring actuated
- NSF/ANSI/CAN-61 and 372
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
- Collection:
- 509
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 3-1/4 in
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-19/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass, Stainless Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.84 lb
- Width:
- 1-1/2 in