This product requires certification to purchase.

1-1/4 in. Bronze Threaded Check Valve

You last purchased this on
 
Milwaukee Valve

509 1-1/4 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M509H
  • Item #6196
  • Manufacturer Part #509 - 114
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

509 1-1/4 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M509H
  • Item #6196
  • Manufacturer Part #509 - 114
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1130
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The lead-free Apollo® model 163S-LF (61YLF series) swing check provides a reliable, long lasting
  • Dezincification resistant bronze construction
  • Renewable bronze seat disc
  • 100% factory tested per MSS SP-139
  • Y pattern valve
  • ARRA compliant
  • Cast, machined and assembled in the USA
  • NPT connection
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
Collection:
509
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
2-13/100 in
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-14/25 in
MSS:
MSS SP-80
Material:
Bronze, Brass, Stainless Steel
Maximum Temperature:
250
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
Brass
Valve Operator:
Lever
Valve Port Opening:
Dual Port
Valve Seat Material:
Bronze
Valve Size:
1-1/4 in
Valve Type:
Swing Check Valve
Weight:
1.87 lb
Width:
1-1/4 in