Not For Potable Use 1-1/2 Bronze 300 # Threaded Union Bonnet Angle Valve
582 Not For Potable Use 1-1/2 Bronze 300 # Threaded Union Bonnet Angle Valve
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 582
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 550
- Pressure - High:
- 1000
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1-1/2 in
- Valve Type:
- Angle Supply Stop Valve